Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Perchloric Acid Fume Hoods
GSA_VASDP

Catalog No. p-172596 Shop All Labconco Corporation Products
Click to view available options
Includes:
Hood
Hood, 2 Service Fixtures
Hood, 2 Service Fixtures, Receptacle
Width (English):
48 in.
60 in.
72 in.
96 in.
Voltage:
115 V
230 V

Catalog No. 13-118-160

Supplier: Labconco™ 140410000

Only null left
Add to Cart
Add to Cart
Request a Quote

Requires

Remote blowers, ductwork, base cabinets, adjustable height Base stands

Protects your lab from perchloric acid vapors

  • Bypass airflow design
  • Heat-welded unplasticized PVC interior with integral work surface and drainage trough
  • Washdown port for connection to external wash rings (not included)
  • 12.75 in. O.D. PVC exhaust connections
  • 28 in. Sash opening
  • 0.19 in. Thick tempered safety glass vertical-rising sashes with frame of epoxy-coated aluminum and PVC
  • 0.75 in. Thick Lexan™ polycarbonate vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings

  • ADA-compliant light and blower switches and front access panels
  • Glacier white, dry powder epoxy-coated steel exterior
  • Black enamel-coated hardboard support surface
  • Two pre-plumbed service fixtures with forged brass valves
  • LED lighting
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • One pre-wired 115V electrical duplex receptacle on lower right side
  • Factory prepared for up to seven service fixtures including two gooseneck faucets and for up to four electrical duplex receptacles

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material PVC
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 48 x 37.7 x 59 in.
Hertz 50/60 Hz
Includes Hood
Voltage 115 V
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.