Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector XVS™ Ventilation Stations Accessories, Remote Blowers
GSA_VASDP

Catalog No. p-171859 Shop All Labconco Corporation Products
Click to view available options
Amperage:
4.4 A
5.6/2.8 A
Frequency:
50 Hz
60 Hz
Voltage:
115 V
115/230 V

Catalog No. 16-304-8

Supplier: Labconco™ 4863500

Only null left
Add to Cart
Add to Cart

Remote Blower for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood.

Remote blower is for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood. The direct drive blower has a 1/4 hp TEFC-type motor and overcomes external static pressure of 0.5 in. at 420 CFM. Housing and impeller are corrosion-resistant, phenolic-coated steel. Recommended for low to moderately corrosive conditions. Blower inlet is 5.94 in. OD and is sized to accept 6 in. nominal diameter PVC duct. Blower outlet is 4.25 in. x 7.4 in. OD.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Laboratory Enclosures
Amperage 4.4 A
Product Type Blower
Diameter (English) 5.9 in.
Voltage 115 V
Material Epoxy-coated Steel
For Use With (Application) Laboratory Ventilation
Frequency 60 Hz
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.