Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Protein LoBind™ Tubes

Catalog No. 05414206 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
15 mL
2 mL
25 mL
5 mL
50 mL
Packaging:
1 Bag x 500 Tubes
100 Tubes (2 Bags x 50 Tubes)
200 Tubes (2 Bags x 100 Tubes)
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
Closure Type:
Screw Cap
Snap Cap
Max. RCF:
17,000 x g
18,000 x g
19,500 x g
25,000 x g
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Closure Type Max. RCF
05-414-206 1.5 mL 1 Bag x 500 Tubes Snap Cap 18,000 x g
01-670-417 25 mL 200 Tubes (4 Bags x 50 Tubes) Screw Cap 17,000 x g
05-414-205 0.5 mL 1 Bag x 500 Tubes Snap Cap 18,000 x g
05-414-207 2 mL 1 Bag x 500 Tubes Snap Cap 18,000 x g
14-282-304 5 mL 100 Tubes (2 Bags x 50 Tubes) Snap Cap 25,000 x g
05-413-917 5 mL 200 Tubes (2 Bags x 100 Tubes) Screw Cap 25,000 x g
E0030122216 15 mL 200 Tubes (4 Bags x 50 Tubes) Screw Cap 19,500 x g
E0030122240 50 mL 200 Tubes (8 Bags x 25 Tubes) Screw Cap 19,500 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 05-414-206 Supplier Eppendorf™ Supplier No. 0030108442
Add to Cart
Add to Cart
This item is not returnable. View return policy

Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.

  • Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
  • Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
  • Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
  • Snap, screw, and SnapTec™ cap options available.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Color Colorless
Capacity (Metric) 1.5 mL
Material Polypropylene
No. per Pack 500 Pk.
Packaging 1 Bag x 500 Tubes
Sterility Non-sterile
Autoclavable Autoclavable
Bottom Shape Conical
Closure Type Snap Cap
Product Type Microcentrifuge Tube (PCR Clean, Protein LoBind)
Max. RCF 18,000 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.