Learn More
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Gray |
| Color | Colorless |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| No. per Pack | 200 Pk. |
| Packaging | 200 Tubes (4 Bags x 50 Tubes) |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.