Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Protein Prep for ӒKTA™ Chromatography Systems

Catalog No. 45550002 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
45-550-002 0.2 μm 30 mm
45-550-003 0.2 μm 13 mm
45-550-004 0.45 μm 13 mm
45-550-001 0.45 μm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-550-002 Supplier Cytiva Supplier No. 10463043
Add to Cart
Add to Cart

The Protein Prep syringe filter containing the regenerated cellulose membrane is the optimal choice for filtration prior to chromatography with ӒKTA™ systems.

  • Suitable for numerous applications in pharmaceutical, environmental, biotechnology, food/beverage and agricultural testing laboratories
  • Heat sealed without the use of glues or sealants
  • Designed for optimal preparation of protein samples prior to chromatography
  • High yield protein purification and accurate protein analysis both depend on a quality sample being introduced to the chromatography column. The Protein Prep syringe filter has been designed specifically to optimize these outcomes
  • Filtration of samples prior to runs demonstrated to reduce column degrading particulate matter
  • Hydrophilic membrane made of regenerated cellulose exhibits low protein binding for sample preservation
  • Lot-to-lot certified to have low levels of extractables that could otherwise interfere with work
  • TRUSTED_SUSTAINABILITY

    Specifications

    Pore Size 0.2 μm
    Packaging 150 Pieces
    Diameter (Metric) 30 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.