Learn More
Description
The Platinum-Cell Conductivity Probe allows students to explore the dependence of conductivity on temperature with the option of aqueous temperature compensation (2%) or no temperature compensation. The 2-cell platinum sensing element and epoxy body of this electrode ensures greater chemical compatibility and accuracy when measuring the conductivity of stronger acids and bases and non-aqueous solutions. This plug and play sensor also boasts an improved accuracy over comparable conductivity meters. No calibration necessary.
Specifications
Specifications
| Grade | Recommended for College and High School |
| Material | epoxy body, 2-cell platinum element |
| Accuracy | ±40 μS/cm |
| Range | 0 to 2000 uS/cm |
| Response Time | 95% of full-scale in 5 seconds |
| Temperature Range (Metric) | 0°C to 80°C |
| Dimensions (L x W) | 12 mm OD x 120 mm shaft length |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

