Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Crucibles
SCI_ED

Catalog No. p-7146111 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
75 mL
Diameter (Metric) Outer:
41 mm
Height (Metric):
56 mm
Width (Metric):
55 mm
This item is not returnable. View return policy

Catalog No. S29202

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Withstand temperatures to 280°C (536°F).

  • Chemically inert
  • Surfaces are machine finished to eliminate contamination and ease cleaning
  • Without covers

Specifications

Material PTFE
Max. Temperature (Metric) 280°C
Width (Metric) 55 mm
Capacity (Metric) 75 mL
Diameter (Metric) Outer 41 mm
Height (Metric) 56 mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.