Learn More
Description
- Completely inert
- Upper temperature limit 250°C
Specifications
Specifications
| Type | Ferrule |
| Material | PTFE Fluorocarbon Resin |
| Temperature (English) Max. | 482°F |
| Diameter (English) Inside | 0.124 in. |
| Temperature (Metric) Max | 250°C |
| Size (Metric) Fitting | 0.15 cm |
| Size (English) Fitting | 0.0625 in. |
| Diameter (Metric) Inside | 0.317 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
