Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PTFE (Polytetrafluorethylene) Membrane Filters

Catalog No. 14555430 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
100 mm
Pore Size:
0.2 μm
0.45 μm
1.2 μm
5 μm
Thickness (Metric):
65 μm
80 μm
100 μm
Bubble Point:
0.1bar
0.45bar
0.94bar
1.4bar

Catalog No. 14-555-430

Supplier: Sartorius 1184250N

Only null left
Add to Cart
Add to Cart

Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.

Constructed of pure PTFE to be permanently hydrophobic

  • Not wetted by air humidity to allow unhindered passage of air
  • Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
  • Lab applications:
    • The main application is air/gas filtration, even at low differential pressures
    • Also ideal for filtration of solvents and acids to which other filter types are not resistant

      (Must be prewetted with ethanol or methanol before filtration of aqueous media)

  • A variety of non-sterile, white membranes without grids:
    • 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
    • 13, 25, 37, 47, 50, 90 and 100 mm diameters
  • Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
  • Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bubble Point 0.1bar
Color White
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material PTFE
Material (Membrane) PTFE
Pore Size 5 μm
Sterility Non-sterile
Flow Rate 250mL/min. (Isopropanol)
For Use With (Application) Air/gas-filtration
Hydrophobicity Hydrophobic
Quantity 100/Pk.
Thickness (Metric) 100 μm
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.