Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PTFE Tubing

Catalog No. p-7202918
Click to view available options
Diameter (Metric) Inner:
1.58 mm
5.8 mm
Diameter (Metric) Outer:
2.1 mm
6.35 mm

Offers excellent hydrophobicity, chemical inertness, and has the ability to withstand high pressures

  • Polytetrafluoroethylene (PTFE) is the most lubricious fluoropolymer with a low co-efficient of friction
  • Excellent hydrophobicity
  • Can withstand high pressures
  • Chemically inert
  • Suitable to protect optical fibres
  • Maximum temperature of 240°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.062 in.
Diameter (English) Outer 0.085 in.
Diameter (Metric) Inner 1.58 mm
Diameter (Metric) Outer 2.1 mm
Overall Length (Metric) 25 ft.
Material PTFE
Max. Operating Temperature (Metric) 240°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.