Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ Purple Nitrile™ Gloves
SCI_ED

Catalog No. p-2377240 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Purple nitrile glove offers maximum protection for higher-risk procedures. Unique color differentiates from latex and other synthetic gloves.

  • Textured fingertips offers dexterity and tactile sensitivity
  • Latex-free
  • Ambidextrous
  • 9.5 in. length
  • Beaded cuff prevent roll-down and allow for easy donning
  • Powder free
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 0.65
Color Purple
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Model 55080
Series Kimtech™
Tensile Strength 21 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.