Learn More
Description
- Spring scale can be used to measure forces using push or pull functions
- To weigh suspended object from large hook
- Includes zero adjustment screw and metal suspension ring
- Available in six color-coded sizes
Specifications
Specifications
| Product Type | Push Pull Scale |
| Capacity (English) | 2.5 N |
| Color | Blue |
| Graduation (English) | 0.05 N |
| Graduation (Metric) | 5 g |
| Capacity (Metric) | 250 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

