Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Push Pull Scale

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
1000 g
250 g
250, 500, 1000, 2000, 3000, and 5000 g
3000 g
500 g
5000 g
Description
- Spring scale can be used to measure forces using push or pull functions
- To weigh suspended object from large hook
- Includes zero adjustment screw and metal suspension ring
- Available in six color-coded sizes
Specifications
Specifications
| Product Type | Push Pull Scale |
| Capacity (English) | 50 N |
| Color | Yellow |
| Graduation (English) | 1 N |
| For Use With (Application) | For measuring weights, masses and forces |
| Graduation (Metric) | 100 g |
| Capacity (Metric) | 5000 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction