Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PVC Handle Lab Spatulas Set of 7

Catalog No. 13820084 Shop All Fisherbrand Products
Click to view available options
Quantity:
7

Spatulas feature stainless steel construction with PVC handles. The handle is resistant to acids and most solvents, and can withstand boiling water. Multiple sizes allow for varied laboratory applications.

Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples.

  • Set of 7 Spatulas: 3 in. (7.6 cm), 4 in. (10.2 cm), 5 in. (12.7 cm), 8 in. (20.3cm), 10 in. (25.4 cm), 12 in. (30.5 cm), 15 in. (38.1 cm)
  • Stainless steel construction
  • PVC plastic handles
  • Chemically resistant
  • Durable against boiling water

Spatulas features stainless steel construction with PVC handles. The handle is resistant to acids and most solvents, and can withstand boiling water. Multiple sizes allow for varied laboratory applications.

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 7
Autoclavable Autoclavable
Description Set of 7 spatulas ranging from 3in-15in
Product Type Spatula
For Use With (Application) Multiple use
Length (English) Blade 3 to 15 in.
Size Various Sizes
Handle Material PVC
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.