Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Culture Tubes
SCI_ED

Catalog No. s63300 Shop All Corning Products
Click to view available options
Capacity (Metric):
9 mL
11 mL
15 mL
27 mL
34 mL
50 mL
70 mL
Length (Metric):
100 mm
125 mm
150 mm
175 mm
200 mm
Diameter (Metric):
13 mm
16 mm
18 mm
20 mm
22 mm
25 mm
Label Type:
None
White Marking Spot

All sizes except 6, 22, and 25mm O.D. have marking spot

  • Rimless tops for greater convenience in plugging and rack storage
  • Reusable with walls and bottoms with uniform thickness
  • Ends are fire polished
TRUSTED_SUSTAINABILITY

Specifications

Design Type Fire Polished
Capacity (Metric) 27 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Disposable Reusable
For Use With For convenient plugging and rack storage
Label Type White Marking Spot
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 18 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.