Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps

Shop All Corning Products


Description
Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Design Type | Threaded |
| Capacity (Metric) | 7.5 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture work and general bacteriological use |
| Label Type | White Marking Spot |
| Packaging | Bulk |
| Thread Size | 13-415 |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.