Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes, Without Marking Spot or Caps
GREENER_CHOICE

Catalog No. 1495786C
Click to view available options
Capacity (Metric):
7.5 mL
11.5 mL
15 mL
19 mL
24 mL
30 mL
Length (Metric):
100 mm
125 mm
150 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Made from borosilicate glass for use with samples sensitive to leaching from plastic tubes. Corning™ Pyrex™ Round Bottom Threaded Culture Tubes are designed for tissue culture and general bacteriological work.

A round bottom tube without marking spot. Tubes are made of borosilicate glass and are sold without caps.

For caps, see Cat. No. 99999.

 

TRUSTED_SUSTAINABILITY

Specifications

Design Type Screw neck
Capacity (Metric) 7.5 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Single-use
For Use With Ideal for use with samples sensitive to leaching from plastic tubes
Label Type None
Packaging Bulk
Thread Size 13-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 13 mm
Closure Type Not Included
Product Type Culture Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.