Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Drying Tubes
Shop All Corning Products
Click to view available options
Length (Metric):
183 mm
Standard Taper Joint No.:
24/40
Diameter (Metric) Outer:
30 mm
Description
This Drying Tube is a replacement part for the 6949M series of PYREX™ microchemistry kits.

Specifications
Specifications
Shape | U-shaped |
Product Type | Drying Tube |
Diameter (Metric) Outer | 30 mm |
Standard Taper Joint No. | 24/40 |
Length (Metric) | 183 mm |
Diameter (English) Outer | 1.18 in. |
Length (English) | 7.2 in. |
Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction