Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Evaporating Dishes
Shop All Corning Products

Click to view available options
Capacity (Metric):
140 mL
170 mL
290 mL
Diameter (English):
3.54 in.
4.13 in.
Height (English):
1.77 in.
1.96 in.
2.16 in.
Description
Withstand temperatures to 230°C (446°F)
These dishes have rugged beaded rims and are of standard medium depth.
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 290 mL |
| Material | Borosilicate Glass |
| Shape | Round |
| Type | Evaporating Dish |
| No. per Case | 6/Cs. |
| No. per Pack | 1/Pk. |
| Temperature Range (English) | 446°F |
| Temperature Range (Metric) | 230°C |
| Height (Metric) | 55 mm |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction