Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Gas Washing Tall-Form Bottles with Plain Tip Tube
Shop All Corning Products

Click to view available options
Capacity (Metric):
118.29 mL
236.58 mL
473.17 mL
Diameter (Metric) Outside:
4.1 cm
5.3 cm
6.7 cm
Description
Includes
standard taper 29/42 stopper assembly with all bottle sizes.
The standard taper stopper incorporates a plain tip tube as the distributor. These bottles have a large hexagonal base for stability. Tubulations are 18 mm O.D.

Specifications
Specifications
Capacity (Metric) | 118.29 mL |
Capacity (English) | 4 oz. |
Material | Borosilicate Glass |
Type | Tall Form Gas Washing Bottle |
Includes | Plain tip tube and stopper assembly |
Standard Taper Joint | 29/42 |
Sterility | Non-sterile |
Diameter (English) Outside | 1.61 in. |
Diameter (Metric) Outside | 4.1 cm |
For Use With (Application) | Provide an inexpensive but effective method for washing and drying gases |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction