Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Kuderna-Danish Replacement Flasks

Includes pair of 1.25 in. stainless-steel springs and two sizes of Keck clamps
$510.50 - $703.00
Specifications
Product Type | Kuderna-Danish Replacement Flask |
---|---|
Standard Taper Joint Bottom | 19/22 |
Standard Taper Joint Top | 24/40 |
Height (English) | 8.66 in. |
Height (Metric) | 22 cm |
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
09-552-10
![]() |
Corning™
2158500FO |
500 mL | A pair of 1 in. stainless steel springs, hooks |
Case of 4 for $703.00
|
|
||||
09-552-12
![]() |
Corning™
2158250FO |
250 mL | A pair of 1 in. stainless steel springs, hooks |
Case of 4 for $510.50
|
|
||||
07-770-69
|
Corning™
2157500FO |
500 mL | A pair of 1 in. stainless steel springs | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
These PYREX replacement flasks fit the Kuderna Danish Apparatus and have a 24/40 Standard Taper top and 19/22 Standard Taper lower joint.
Specifications
Kuderna-Danish Replacement Flask | |
24/40 | |
22 cm |
19/22 | |
8.66 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title