Learn More
Corning™ PYREX™ Liebig Condensers, Standard Taper Outer and Inner Joints, Drip Tip
Shop All Corning Products

Description
For vacuum distillation
A general purpose condenser that can be used for distillation and extraction. Suitable for use in vacuum distillations. With the outer joint at the top and the inner joint at the bottom with a drip tip. The tubulation O.D. is approximately 10 mm.
Specifications
Specifications
| Material | Borosilicate Glass |
| Height (English) | 21.65 in. |
| Length (English) Jacket | 15.74 in. |
| Length (Metric) Jacket | 400 mm |
| Type | Liebig Condenser |
| For Use With (Application) | For use in vacuum distillations |
| Height (Metric) | 550 mm |
| Standard Taper Joint No | 24/40 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.