Learn More
Corning™ PYREX™ Liebig Condensers, Standard Taper Outer and Inner Joints, Drip Tip

Shop All Corning Products


Description
For vacuum distillation
A general purpose condenser that can be used for distillation and extraction. Suitable for use in vacuum distillations. With the outer joint at the top and the inner joint at the bottom with a drip tip. The tubulation O.D. is approximately 10 mm.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material | Borosilicate Glass |
| Length (English) Jacket | 11.81 in. |
| Height (English) | 17.71 in. |
| Standard Taper Joint No | 24/40 |
| For Use With (Application) | For use in vacuum distillations |
| Height (Metric) | 450 mm |
| Length (Metric) Jacket | 300 mm |
| Type | Liebig Condenser |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.