PYREX™ Pear-Shaped Glass Centrifuge Tubes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Corning, Inc. 8200100

 View more versions of this product

Catalog No. 05-620

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 100mL
    Closure Type Without
    Graduations 0 to 1.5mL in 0.1mL, 1.5 to 5mL in 0.5mL, 5 to 10mL in 1mL, 15mL, 20mL, 25mL, 50mL, and 100mL
    Length (Metric) 158mm
    Diameter (Metric) Outside 58mm
    Disposable No
    Material Borosilicate Glass
    Sterile No
    For Use With (Application) Determination of water and sediment in petroleum products
    Certifications/Compliance ASTM D96, D1966
    Shape Pear

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit