Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Reusable Glass Tubes with Rubber-Lined Phenolic Caps
GSA_VAGREENER_CHOICE

Catalog No. 14932E Shop All Corning Products
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
22 mm
25 mm
38 mm
Length (Metric):
100 mm
125 mm
150 mm
175 mm
200 mm
Thread Size:
13-415
15-415
18-415
24-410
38-430
Capacity (Metric):
9 mL
11 mL
15 mL
20 mL
25 mL
34 mL
50 mL
55 mL
70 mL
170 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Deep-form phenolic caps facilitate handling and sealing after autoclaving

Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

For phenolic caps, see Cat. No. 9999.

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Phenolic
Design Type Threaded
Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material Rubber
Thread Size 24-410
Sterility Non-sterile
Graduated No
Diameter (Metric) 25 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.