Learn More
Corning™ PYREX™ Reusable Test Tubes with Beaded Rim

Shop All Corning Products


Description
These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Design Type | Plain |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Sterility | Non-sterile |
| Graduated | Yes |
| Diameter (Metric) | 12 mm |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.