Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Reusable Test Tubes with Beaded Rim
GREENER_CHOICE

Catalog No. 14955G Shop All Corning Products
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
3 mL
5 mL
9 mL
14 mL
20 mL
27 mL
34 mL
55 mL
70 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Sizes from 10 to 20mm O.D. have marking spot

These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.

TRUSTED_SUSTAINABILITY

Specifications

Design Type Plain
Capacity (Metric) 34 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Sterility Non-sterile
Graduated No
Diameter (Metric) 20 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.