Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QBC Diagnostics ParaLens Advance™ Fluorescence Microscope System: Accessories
Affordable fluorescence microscopy on any microscope
Specifications
For Use With (Equipment) | ParaLens advance Fluorescence microscope system |
---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
23-900-117
|
QBC Diagnostics
424298 |
20X (Dry) Objective | N/A | N/A | N/A | ||||
23-900-118
|
QBC Diagnostics
424285 |
40X (Dry) Objective | N/A | N/A | N/A | ||||
23-900-120
|
QBC Diagnostics
424286 |
100X (Oil) Objective | N/A | N/A | N/A | ||||
23-900-121
|
QBC Diagnostics
424343 |
LED Upgrade Kit | N/A | N/A | N/A | ||||
23-900-123
|
QBC Diagnostics
424289 |
RMS to M25 plus 15mm Ring Adapter | N/A | N/A | N/A | ||||
23-900-122
|
QBC Diagnostics
424288 |
RMS to M27 Ring Adapter | N/A | N/A | N/A | ||||
23-900-125
|
QBC Diagnostics
427729 |
RMS to M25 Ring Adapter | N/A | N/A | N/A | ||||
23-900-127
|
QBC Diagnostics
424297 |
Filter Set Arm (Blue) | N/A | N/A | N/A | ||||
23-900-126
|
QBC Diagnostics
424296 |
Main Body | N/A | N/A | N/A | ||||
23-900-129
|
QBC Diagnostics
427711 |
Power Pack | N/A | N/A | N/A | ||||
23-900-130
|
QBC Diagnostics
427751 |
LED Light Source (Blue) | N/A | N/A | N/A | ||||
23-900-137
|
QBC Diagnostics
427708 |
Immersion Oil (Type B) | N/A | N/A | N/A | ||||
23-900-136
|
QBC Diagnostics
424226 |
Workstation | N/A | N/A | N/A | ||||
Description
The QBC ParaLens Advance is a microscope attachment that utilizes a durable, long-lasting LED light source to provide fluorescence capabilities to any light microscope. The light source can be powered by an AC to DC power pack, a solar powered battery pack, a USB port or other convenient power source.
Upgrades and Replacement Parts
- ParaLens Advance Main Body: body without objective or filter set arm; includes RMS threaded connector and locking ring
- Available objectives: 20X (Dry), 40X (Dry), 60X (Oil), 100X (Oil)
- Filter Set Arm (blue): includes all filters required for the ParaLens Advance to provide blue (∽385-480nm) fluorescence light; Patent-pending design allows for easy interchangeability when switching between objectives
- Advance LED Light Source (blue): light source attachment for use with the ParaLens Advance; produces blue light (∽410-511nm) for use with blue filter set arm; features durable construction for safe portability and long lamp life of approximately 20,000 hours; Note: does not include ParaLens Advance Power Pack (427711)
- Advance Power Pack: AC to DC power pack operates at 100-240 VAC/47-63 Hz and includes complete set of international plug adapters
- RMS to M27 Ring Adapter: allows ParaLens Advance to attach to microscopes with M27 objective thread size, including Zeiss microscopes
- RMS to M25 Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 objective thread size, including Leica microscopes
- RMS to M25 + 15mm Ring Adapter: allows the ParaLens Advance to attach to microscopes with M25 + 15mm objective thread size, including Nikon microscopes
- RMS to M32 Adapter: allows the ParaLens Advance to attach to microscopes with M32 objective thread size, including Motic microscopes
- Immersion Oil (Type B): 30mL bottle of immersion oil, is needed for using the ParaLens Advance with 60X and 100X lenses
- QBC ParaViewer (Clear): clear plastic capillary tube holder, used to review the QBC Malaria Test on a microscope stage
- QBC Workstation: sturdy plastic workstation that can be used to hold 100 tubes of varying sizes, including QBC Malaria Tubes
- Upgrade Kit allows users of the ParaLens fiber optic light source to upgrade to the high-quality LED fluorescence enjoyed by users of the QBC ParaLens Advance
- Includes the ParaLens Advance LED light source (427751) and the Advance power pack (including international plug adapters, 427711)
- Packaged in a hard shell case
Specifications
ParaLens advance Fluorescence microscope system |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title