Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Solid PE Lined Cap

Catalog No. 02993043
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
960 mL
Quantity:
12/Cs.
120/Cs.
24/Cs.
40/Cs.
84/Cs.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Solid PE Lined Cap are space saving and easy to fill.

Vacuum and Ionization Cleaning Process:
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.27 in.
Material Glass
Quantity 12/Cs.
Closure Color Black
Height (Metric) 202 mm
Height (English) 7.95 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.