Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles Cleaned for Volatiles, with Thermoset Caps

Catalog No. 02992185
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.

Space-saving — occupies minimum shelf and storage space

  • Provides maximum content visibility
  • Minimal chemical inference
  • Holds maximum volume of contents
  • Wide mouth opening

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.46 in.
Material Glass
Quantity 48/Cs.
Closure Color Green
Height (Metric) 86 mm
Height (English) 3.39 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.