Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Borosilicate Glass Screw Cap Culture Tubes with PTFE Lined Cap
Click to view available options
Capacity (Metric):
15 mL
Description
- White enamel marking spot
- Pencil marks are easily erased
- Supplied with PTFE lined phenolic cap
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 15 mL |
Length (Metric) | 125 mm |
Material | Borosilicate Glass |
For Use With | For culturing purposes |
Label Type | Marking Spot |
Quantity | 144/Cs. |
Diameter (Metric) | 16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction