Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Polypropylene Cap and PTFE Disc

Catalog No. 02991156
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Polypropylene Cap and PTFE Disc are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.26 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 202 mm
Height (English) 7.95 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.