Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ 70G Qualatherm™ Cleanroom Mid-Temperature Gloves - 12 in.
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Large
X-Large
Description
PolyTuff silicone elastomer formulation offers clean, liquid-proof protection against chemicals, solder, and temperatures up to 450°F. Gloves are RoHS compliant and packaged for ISO 5 (Class 100) cleanrooms.
- PolyTuff silicon elastomer formulation offers clean, liquid-proof, mid-temperature protection
- For use with wet or dry contact temperatures ranging from 78°F to 450°F (25.5°C to 230°C)
- Packaged for ISO 5 (Class 100) cleanrooms
- Resistant to chemicals, solder, and fluxes
Specifications
Specifications
Accelerator Free | Yes |
Applications | Industrial |
Coating Material | Silicone |
Color | White |
Hand | Specific |
Latex Free | Yes |
Material | Silicone Elastomer |
Product Type | Heat-resistant Gloves |
Size | X-Large |
Style | Full-hand Mitt |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction