Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Qualitative Filter Paper
Shop All Eisco Products

Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
180 mm
Description
- Pack of 100.
Specifications
Specifications
Format | Disc |
For Use With (Equipment) | Conical Funnel |
Material | Cellulose |
Particle Retention | 11 μm |
Pore Size | 10 μm |
For Use With (Application) | General Filtration |
Grade | Student |
Quantity | 100 Pk. |
Type | Qualitative Filter Paper |
Diameter (English) | 7.1 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction