Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quantitative Grade 391 Filter Papers

Catalog No. p-4304174 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
35 mm
45 mm
50 mm
55 mm
63 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Format:
Disc
Folded

Used for quantitative and gravimetric analyses, as well as for pressure or vacuum filtration. Sartorius Qualitative Grade 391 Filter Papers are made of 100% cotton linters with an α-cellulose content of >98%.

  • Acid-washed to achieve high purity
  • Ash-free (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 84 g/m2
Color Code Blue
Format Disc
Material Cotton Linters
Particle Retention 2 to 3 μm
Pore Size 2 to 3 μm
Sterility Non-sterile
Filtration Speed 180 sec.
For Use With (Application) quantitative and gravimetric analyses, pressure or vacuum filtration
Grade 391
Quantity 100/Pk.
Thickness (Metric) 0.15 mm
Type Quantitative Filter Paper
Diameter (Metric) 63 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.