Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Quartz crucible, fused; Ht(mm), 57; Top OD(mm), 43; Base OD(mm), 22; Volume(ml), 30

Catalog No. aa43498kg
Click to view available options
Capacity (Metric):
30 mL

 

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Manufactured by fusing naturally occurring crystalline silica
  • High chemical purity
  • High corrosion resistance
  • High melting point, extreme hardness
  • Low coefficient of thermal expansion
  • Excellent electrical insulation qualities, and optical transmission from ultra-violet to infra-red
TRUSTED_SUSTAINABILITY

Specifications

Material Quartz
Capacity (Metric) 30 mL
Diameter (Metric) Outer Top: 43mm; Bottom: 22mm
Height (Metric) 57mm
Product Type Fused quartz crucible

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.