Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ X-Band Capillary EPR Tubes for Aqueous Sample
Click to view available options
Length (Metric):
100 mm
Description
- Open on both ends
- Easy to seal with a hot flame or beeswax
Specifications
Specifications
Length (Metric) | 100 mm |
Diameter (Metric) Outer | 1.2 mm |
Diameter (Metric) Inner | 1.0 mm |
Quantity | 25 Pack |
Model | Q-1.0X1.2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction