Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Analytical Balances
- Sartorius Quintix™ Pro Balance
Sartorius Quintix™ Pro Balance
Catalog No. p-200050493
Shop All Sartorius Products

Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
36 product options available for selection
| Catalog No. | Capacity | Readability | Leveling |
|---|---|---|---|
| 14-996-876 | 8200 g | 100 mg | Real-time Level Support |
| 14-996-877 | 8200 g | 100 mg | Motorized, Automatic Level |
| 14-996-878 | 620 g | 1 mg | Real-time Level Support |
| 14-996-879 | 620 g | 1 mg | Motorized, Automatic Level |
| 14-996-880 | 6200 g | 10 mg | Real-time Level Support |
| 14-996-881 | 6200 g | 10 mg | Motorized, Automatic Level |
| 14-996-882 | 6200 g | 100 mg | Real-time Level Support |
| 14-996-883 | 6200 g | 100 mg | Motorized, Automatic Level |
| 14-996-884 | 420 g | 1 mg | Real-time Level Support |
| 14-996-885 | 420 g | 1 mg | Motorized, Automatic Level |
| 14-996-886 | 4200 g | 10 mg | Real-time Level Support |
| 14-996-887 | 4200 g | 10 mg | Motorized, Automatic Level |
| 14-996-888 | 320 g | 0.1 mg | Real-time Level Support |
| 14-996-889 | 320 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-890 | 320 g | 1 mg | Real-time Level Support |
| 14-996-891 | 320 g | 1 mg | Motorized, Automatic Level |
| 14-996-892 | 3200 g | 10 mg | Real-time Level Support |
| 14-996-893 | 3200 g | 10 mg | Motorized, Automatic Level |
| 14-996-894 | 3200 g | 100 mg | Real-time Level Support |
| 14-996-895 | 3200 g | 100 mg | Motorized, Automatic Level |
| 14-996-896 | 220 g | 0.1 mg | Real-time Level Support |
| 14-996-897 | 220 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-898 | 2200 g | 10 mg | Real-time Level Support |
| 14-996-899 | 2200 g | 10 mg | Motorized, Automatic Level |
| 14-996-900 | 1500 g | 1 mg | Real-time Level Support |
| 14-996-901 | 1500 g | 1 mg | Motorized, Automatic Level |
| 14-996-902 | 120 g | 0.1 mg | Real-time Level Support |
| 14-996-903 | 120 g | 0.1 mg | Motorized, Automatic Level |
| 14-996-904 | 12200 g | 100 mg | Real-time Level Support |
| 14-996-905 | 12200 g | 100 mg | Motorized, Automatic Level |
| 14-996-906 | 1200 g | 1 mg | Real-time Level Support |
| 14-996-907 | 1200 g | 1 mg | Motorized, Automatic Level |
| 14-996-908 | 1200 g | 10 mg | Real-time Level Support |
| 14-996-909 | 1200 g | 10 mg | Motorized, Automatic Level |
| 14-996-910 | 10200 g | 100 mg | Real-time Level Support |
| 14-996-911 | 10200 g | 100 mg | Motorized, Automatic Level |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
Specifications
Specifications
| Connection Type | D-sub connector, 9-pin |
| Capacity | 8200 g |
| Display Type | Color Touchscreen |
| Readability | 100 mg |
| Leveling | Real-time Level Support |
| Material | Polybutylene terephthalate (PBT), Glass, Stainless steel |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤0.9s |
| Type | Balance |
| Electrical Requirements | 00 to 240 VAC (± 10%) |
| Legal for Trade | Class III |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?