Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Semi-Micro Balances
GSA_VAGREENER_CHOICE

Catalog No. 14560020 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
40 g, 60 g
Model:
Quintix 125D
Quintix 65
Readability:
0.01 mg
0.01, 0.01, 0.1 mg
Repeatability:
0.02 mg, 0.04 mg
0.02 mg, 0.04 mg, 0.07 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Repeatability
14-560-020 40 g, 60 g Quintix 125D 0.01, 0.01, 0.1 mg 0.02 mg, 0.04 mg, 0.07 mg
14-560-019 40 g, 60 g Quintix 65 0.01 mg 0.02 mg, 0.04 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-560-020 Supplier Sartorius Supplier No. QUINTIX125D1S
Only null left
Add to Cart
Add to Cart
Request a Quote

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

  • Features advanced mechanical and electronic weighing technology
  • isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
  • SQmin: minimum sample reference can be programmed and displayed on balance
  • Overload protection
  • Connect balance to a computer using a USB and transfer results instantly
  • Weighing results can be printed within seconds in compliance with GLP/GMP
  • Smaller footprint and up-front control display with integrated cooling system
  • Efficient and easy for fume hood and benchtop installations
  • Removable stainless steel pan
  • Single block, monolithic weight cell for optimum performance and repeatability
  • Simple touchscreen for easy navigation (without manual)
  • Removable, rolling glass doors and complete draft chamber
  • Contoured base plate provides spill protection and can easily be removed and cleaned
  • High capacity specifications to accommodate large beakers and tare containers

Specifications:

  • Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
  • isoCAL Temperature Change: 1.5k
  • isoCAL Time Interval: 4 hours
  • Display Update Rate: 0.2mm, 0.4mm
  • Weighing Pan Dia.: 80 (90 optional)
  • Weighing Chamber Height: 218mm
  • Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
  • Net Weight: approx. 7.8kg

Model 125D Quintix Semi-Micro Balance:

  • Weighing Capacity: 40g, 60g, 120g
  • Readability: 0.01mg, 0.01mg, 0.1mg
  • Repeatability: 0.02mg, 0.04mg, 0.07mg
  • Linearity: 0.1mg, 0.1mg, 0.2mg
  • Stabilization time: 6, 6, 2 sec.

Model 65 Quintix Semi-Micro Balance:

  • Weighing Capacity: 40g, 60g
  • Readability: 0.01mg, 0.01mg
  • Repeatability: 0.02mg, 0.04mg
  • Linearity: 0.1mg, 0.1mg
  • Stabilization time: 6, 6 sec.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Calibration isoCAL (automatic internal adjustment)
Capacity 40 g, 60 g
Display Type Touchscreen
Readability 0.01, 0.01, 0.1 mg
Format Semi-Micro
Model Quintix 125D
Repeatability 0.02 mg, 0.04 mg, 0.07 mg
Stabilization Time 6/6/2 sec.
Type Semi-micro Balance
Width (English) 8.4 in.
Width (Metric) 214 mm
Height (English) 12.4 in.
Height (English) Chamber 8.5 in.
Height (Metric) 316 mm
Height (Metric) Chamber 218 mm
Depth (English) 14.8 in.
Depth (Metric) 376 mm
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.