Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 2311 Paddle Stirrer
SDP

Catalog No. 01183205 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
800 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-205 800 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-205 Supplier IKA™ Supplier No. 739500
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Overhead, paddle-shaped stirring element for gentle mixing at low to medium speeds.

  • Tangential flow
  • Minimum turbulence
  • Good heat exchange
  • Gentle treatment of product
  • Use at low to medium speeds

Order Info

DiameterMetricShaft

Specifications

Diameter (English) 5.9 in.
Diameter (English) Shaft 0.5 in.
Diameter (Metric) 150 mm
Diameter (Metric) Shaft 13 mm
Length (English) 31.5 in.
Length (Metric) 800 mm
Type Paddle Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.