Learn More
Thermo Scientific™ RadHalo Spectroscopic Area Monitor Radio Communication Options

For use with RadHalo Spectroscopic Area Monitor models with the radio option
$287.00
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-175-826
![]() |
Thermo Scientific™
COMC004162 |
Matrix Base Radio and Matrix Radio Repeater Pole Mount Kit |
Each for $287.00
|
|
|||||
|
19-175-824
|
Thermo Scientific™
MTXBR24L |
Matrix Base Radio - Single Laird 2.4GHz radio in IP67 rated housing | N/A | N/A | N/A | ||||
|
19-175-825
|
Thermo Scientific™
MTXR24L |
Matrix Radio Repeater - Dual 2.4 GHz Laird Radios | N/A | N/A | N/A | ||||
Description
Matrix Base Radio and Matrix Radio Repeater- Include rugged IP67 housing, 2.4 GHz radio, external antenna connection, power connection, ethernet connection and wall mount
- Require an appropriate 2.4 GHz antenna kit
- Do not include a pole mounting kit or screws/anchors for wall mount
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.