Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ radiello™ Passive Diffusive Air Sampler Cartridges
SDP

Catalog No. p-7161877 Shop All Restek Corporation Products
Click to view available options
Type:
Aldehydes SS net w/ 2,4-DNPH coated Florisil
Anesthetic gases/vapors SS net w/mix of mol sieve & activated charcoal (35-50 mesh)
H2S microporous PE impregnated with zinc acetate
HCl SS net w/ silica gel (0.1-0.4 mm particle size)
HF, NO2, & SO2- microporous PE coated w/ wet TEA
NH3 microporous PE impregnated w/ phosphoric acid
Ozone microporous PE tube with silica gel coated with 4,4' dipyridylethylene
Phenol, methylphenol and dimethylphenol TD - SS net (100 mesh, 4.8 mm dia), 250 mg Tenax-TA
Thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbopack X (40-60 mesh)
VOCs CS2 desorption SS net (100 mesh, 5.9 mm dia), activated charcoal (35-50 mesh)
VOCs thermal desorption SS net (3 x 8 μm mesh, 4.8 mm dia), 350 mg Carbograph 4 (40-60 mesh)

Catalog No. 06-611-848

Supplier: Restek™ RAD130

Only null left
Add to Cart
Add to Cart

Higher uptake rate and capacity, for any given length of sampling without bias from back diffusion. Versatile & easy to use for a wide range of chemical classes. Water repellant body and reusable holders. No pump required.

  • Versatile radiello™ passive diffusive air samplers—now available from Restek™ —feature a unique 3D radial design that provides several performance advancements compared to standard 2D flat axial air samplers
  • These samplers are a reliable, cost-effective alternative that offers both high sensitivity for low-level detection in short sampling periods (down to 15 min), as well as higher capacity so accurate results can be obtained over longer (30 day) sampling times
  • Because the radial design results in a higher rate of uptake and larger capacity, radiello™ air samplers are a versatile solution that allows labs to sample very efficiently for short durations or sample for longer periods without bias from analyte breakthrough or back diffusion
  • These air samplers are available for a wide range of chemical classes, so the choice of sampling material can be tailored to specific applications
  • Ideal for labs supporting environmental monitoring, industrial hygiene, and any other ambient (indoor/outdoor) air testing, radiello™ air samplers from Restek are recommended when a reliable source of versatile, high-performing, easy-to-use air samplers is required
  • Solvent and thermal desorption options available
  • Features water repellant diffusive body and reusable holders
  • Easy to use—no pump required

Specifications

Color White/Gray
For Use With (Equipment) radiello Passive Air Samplers
Material Charcoal
For Use With (Application) Personal Air Sampling
Quantity 20
Type VOCs CS2 desorption SS net (100 mesh, 5.9 mm dia), activated charcoal (35-50 mesh)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.