Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Euramco Ramfan™ Air-Driven Blowers
SDP

Catalog No. p-2548872
Change view
Click to view available options
Flow Rate:
2042 cfm
3200 cfm
Height (English):
16 in.
19 in.
Length (English) Duct:
12 in.
16 in.
Width (English):
17 in.
21 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Height (English) Length (English) Duct Width (English)
19-125-2549 3200 cfm 19 in. 16 in. 21 in.
19-125-2548 2042 cfm 16 in. 12 in. 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-125-2549 Supplier Euramco Supplier No. AA7000

Specifications

Depth (English) 16 in.
Depth (Metric) 40.64 cm
Product Type Air Driven Blower Ventilation Fan
Flow Rate 3200 cfm
Height (English) 19 in.
Horsepower 0.62 hp
Length (English) Duct 16 in.
Length (Metric) Duct 40.64 cm
Height (Metric) 48.26 cm
Noise 90 dB
Width (Metric) 53.34 cm
Weight (English) 43 lb.
Weight (Metric) 20 kg
Width (English) 21 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.