Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Euramco Ramfan™ UB20 In-Line Heater Systems

Click to view available options
Includes:
Canister, 25 ft. duct and propane heater, reinforced duct and storage bag
Regulator, 15 ft. duct, duct storage bag
Length (English) Duct:
180 in.
300 in.
Length (Metric) Duct:
457.2 cm
762 cm
Description
Includes
UB20 blower, propane heater, reinforced duct, and storage bag
Use for tent/shelter or confined-space heating.
- Indirect-fired, heat-exchanger provides safe, warm breathing air during cold conditions
- Up to 10 hours of heat and 70,000 BTUs from a standard 20 lb. (9kg) tank
- Weather-protected controls
- Safety shutdown feature
- Heat up to 25 ft. (7.6m) away with ducting
- Can be used with short duct or stand-alone ducting
- Ultra-quiet operation of 74dB
- Remote thermostat control now included
Specifications
- Free Airflow: 980cfm / 1,666.3 m3/hr.
- 15 ft. 1-90° turns: 789cfm / 1,341.3 m3/hr.
- 15 ft. 2-90° turns: 666cfm / 1,132.2 m3/hr.
- Dimensions (L x W x D): 14 x 12 x 13 in. (36 x 31x 33cm)
- Weight: 17 lb. (8kg)
- Electric 115VAC, 60Hz
Specifications
Specifications
Depth (English) | 13 in. |
Depth (Metric) | 33.02 cm |
Product Type | UB20 Blower |
Height (English) | 14 in. |
Horsepower | 0.33 hp |
Includes | Regulator, 15 ft. duct, duct storage bag |
Length (English) Duct | 180 in. |
Length (Metric) Duct | 457.2 cm |
Height (Metric) | 35.56 cm |
Material | Polyethylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction