Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ Rubber Work Shoes
Made with industrial-grade materials and hand-layered construction
Specifications
Certifications/Compliance | Meets ASTM™ F2413-11 M I/75 C/75 and EH |
---|---|
Color | Black |
Height (English) | 6 in. |
Height (Metric) | 15 cm |
Material | Rubber |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-042533
|
Honeywell™
R1141BLM060 |
6 | N/A | N/A | N/A | ||||
19-038-408
|
Honeywell™
R1141BLM070 |
7 | N/A | N/A | N/A | ||||
19-051373
|
Honeywell™
R1141BLM075 |
7.5 | N/A | N/A | N/A | ||||
19-051106
|
Honeywell™
R1141BLM115 |
11.5 | N/A | N/A | N/A | ||||
19-044619
|
Honeywell™
R1141BLM080 |
8 | N/A | N/A | N/A | ||||
19-051103
|
Honeywell™
R1141BLM130 |
13 | N/A | N/A | N/A | ||||
19-051107
|
Honeywell™
R1141BLM110 |
11 | N/A | N/A | N/A | ||||
19-051108
|
Honeywell™
R1141BLM105 |
10.5 | N/A | N/A | N/A | ||||
19-051105
|
Honeywell™
R1141BLM120 |
12 | N/A | N/A | N/A | ||||
19-051376
|
Honeywell™
R1141BLM085 |
8.5 | N/A | N/A | N/A | ||||
Description
- Feature comfortable fabric linings for easy on and off, and cushion insoles to reduce fatigue
- Steel shanks reinforce construction and support the arch
- Special rubber compound prevents ozone deterioration
- Waterproof, 6 in. high (15cm) shoe with safety yellow trim
- Safe-Toe™ steel toe cap and Heavy Trac Tred™ sole and heel
- Five-eyelet lacing
- Black
Compliance
Meets ASTM F2413-11 M I/75 C/75 and EH
Specifications
Meets ASTM™ F2413-11 M I/75 C/75 and EH | |
6 in. | |
Rubber |
Black | |
15 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title