Learn More
Description
- Well-balanced retention profile for better detection and integration of large, multiclass analyte lists
- Sterically protected to endure low pH mobile phases without sacrificing retention or peak quality
- Part of Raptor LC column line featuring 1.8, 2.7 and 5 μm SPP core-shell silica
Specifications
Specifications
| Diameter (Metric) | 4.6 mm I.D. |
| Length (Metric) | 150 mm |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Stationary Phase | C18 (octadecylsilane) |
| Product Line | Raptor |
| Phase | Reversed Phase |
| Technique | UHPLC, LC/MS |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
