Learn More
Description
- Free-Turn architecture allows for changing cartridges by hand without breaking inlet/outlet fluid connections without tools
- Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
- Auto-adjusting design provides ZDV (zero dead volume) connection to any 10-32 female port
- Guard column cartridges require EXP direct connect holder
- Pair with EXP hand-tight fitting for tool-free installation
Specifications
Specifications
| Diameter (Metric) | 4.6 mm I.D. |
| Length (Metric) | 5 mm |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Quantity | 3 Pk. |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Raptor |
| Phase | Reversed Phase |
| Technique | UHPLC, HPLC |
| Product Type | Guard Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
