Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ Biphenyl LC Columns, Particle Size: 5 μm
SDP

Catalog No. 06611370 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.0 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-370 30 mm 3 mm
06-611-371 50 mm 2.1 mm
06-611-373 50 mm 3 mm
06-611-372 50 mm 4.6 mm
06-611-367 100 mm 2.1 mm
06-611-369 100 mm 3 mm
06-611-368 100 mm 4.6 mm
06-611-374 150 mm 2.1 mm
06-611-376 150 mm 3.0 mm
06-611-375 150 mm 4.6 mm
06-611-377 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-611-370 Supplier Restek™ Supplier No. 930953E
Add to Cart
Add to Cart

Ideal for bioanalytical testing applications like drug and metabolite analyses

  • Heightened selectivity and retention for compounds that are hard to resolve or elute early on C18 and other phenyl chemistries
  • Limits ionization suppression and allows simple, MS-friendly mobile phases
  • Part of Restek’s Raptor LC column line featuring 1.8, 2.7, and 5 μm SPP core-shell silica

Specifications

Diameter (Metric) 3 mm
For Use With Bioanalytical Testing Applications
Length (Metric) 30 mm
Ligand Type Biphenyl
Max. Pressure 400 bar (5,800 psi)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Surface Area 100 m2/g
Temperature 80°C Max
USP Type L11
Stationary Phase Phenyl
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Carbon Load 5%
Endcapped Yes
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.