Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor Biphenyl LC Columns USP L11
SDP

Catalog No. 06611918 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm (ID)
3 mm (ID)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-611-918 100 mm 2.1 mm (ID)
06-611-943 50 mm 2.1 mm (ID)
06-611-955 50 mm 3 mm (ID)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-611-918 Supplier Restek™ Supplier No. 9309A12
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for bioanalytical testing applications like drug and metabolite analyses

  • Heightened selectivity and retention for compounds that are hard to resolve or elute early on C18 and other phenyl chemistries
  • Limits ionization suppression and allows simple, MS-friendly mobile phases
  • 2.7 μm SPP core-shell silica

Specifications

Diameter (Metric) 2.1 mm (ID)
Length (Metric) 100 mm
Max. Pressure 600 bar
Particle Size 2.7 μm
Pore Size 90 Å
Column Type HPLC
Product Type Raptor Biphenyl LC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.