Learn More
Description
- Heightened selectivity and retention for compounds that are hard to resolve or elute early on C18 and other phenyl chemistries
- Limits ionization suppression and allows simple, MS-friendly mobile phases
- 2.7 μm SPP core-shell silica
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 600 bar |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Stationary Phase | Biphenyl |
| Column Type | HPLC |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | HPLC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
